
24" Clear and Light Brown Glass and Solid Wood Round End Table With Shelf
Mfr # 604038
Zoro # G322368267
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Light Brown
Width
21.5 in
Depth
21.5 in
Height
24 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604038
Zoro #
G322368267
UPC #
-
Country of Origin
China
Dimensions
Width
21.5 in
Depth
21.5 in
Height
24 in
Details
Tabletop Color
Light Brown
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Distinctive in style the 24-inch clear and light brown glass and solid wood round end table with shelf radiates a versatile charm. The clear glass top of this table is a nice contrast to the high quality, light brown solid wood of the base. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 21.5-inch w x 21.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.