Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65" Beige Fabric Modular Sleeper Sofa With Ottoman
Mfr # 568273
Zoro # G822910515
product price:Â $3,049.99
/eaKey Features
Mattress Included
No
Recliner
No
Type
Sofa
Style
Modern
Sofa Design
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568273
- Zoro #
- G822910515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 32.5 in
- Depth
- 65 in
- Width
- 130 in
Details
- Mattress Included
- No
- Recliner
- No
- Type
- Sofa
- Style
- Modern
- Sofa Design
- Modular
- Upholstered
- Yes
- Capacity
- 330 lb
- Color
- Beige
- Item
- Sectional
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Shape
- Modular
- Seating Capacity
- 5
- Material
- Solid and Manufactured Wood
- Sleeper Sofa
- Yes
- Finish
- Satin
- Upholstery Material
- Fabric
- Commercial Use
- Yes
- Upholstery Color
- Beige
Description
Add an air of fashion to your space with this fabulous 65-inch beige fabric modular sleeper sofa with ottoman. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. A great showpiece for your room, this sofa is a must have. 32.50-inch h x 65.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.