Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Clear Lighted Round Unframed Bathroom Vanity Mirror

  • Mfr # 564850

  • Zoro # G322351566


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Depth
1.38 in
Width
23.58 in
Material
Glass
Height
23.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564850
Zoro #
G322351566
UPC #
-
Country of Origin
China

Dimensions

Depth
1.38 in
Width
23.58 in
Height
23.58 in

Details

Item
Mirror
Material
Glass

Description

Enhance your bathroom lighting with this 24-inch clear lighted round unframed bathroom vanity mirror. This round shaped mirror will open up any space you put in piece in. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. The mirror of casual style can also decorate your room and bring brightness to your living space. Due to its high quality construction, it will last a lifetime. You can mount this mirror above your bathroom sink or vanity. 23.58-inch H x 23.58-inch W x 1.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.