Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Copper And Teal Abstract Tapered Metal Table Vase

  • Mfr # 571654

  • Zoro # G822883499


product price: $59.99
/ea

Key Features

Pattern
Abstract
Size
Medium
Commercial Use
Yes
Finish
Antique Copper
Vase Type
Table Vase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571654
Zoro #
G822883499
UPC #
-
Country of Origin
China

Dimensions

Size
Medium
Length
23.75 in
Width
7.5 in
Depth
7.5 in

Details

Pattern
Abstract
Item
Vases
Commercial Use
Yes
Finish
Antique Copper
Vase Type
Table Vase
Shape
Tapered
Assembly Required
No
Occasion
No Holiday
Intended Room
Living Room
Style
Rustic
Color
Copper, Teal
Finish Style
Coat/Paint Distressing
Hand Painted
Yes
Watertight
No
Material
Metal

Description

Elevate your decor with this 24-inch copper and teal abstract metal table vase, featuring a unique tapered shape that adds a touch of rustic charm to any space. The handcrafted design features purposeful distressing. Crafted from high-quality metal, this vase showcases a beautiful color combination with a blend of copper and teal patina, making it a striking centerpiece in any room. This table vase makes a striking centerpiece but is also large enough to be used on the floor as well. 23.75-inch h x 7.5-inch w x 7.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.