Shop UNIQUEWISE

Decorative Centerpiece Aluminium-Casted Table Flower Vase, Two Tone Brass Antique 22.75 Inch

  • Mfr # QI004132

  • Zoro # G804102297


product price:  $70.89
/ea

Key Features

Width
12.5
Material
Aluminium
Size
22.75 in
Height
22.75
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004132
Zoro #
G804102297
UPC #
651355041325
Country of Origin
India

Dimensions

Width
12.5
Size
22.75 in
Height
22.75
Depth
4
Length
4

Details

Material
Aluminium
Color
Brass
Weight
6

Description

Add an elegant touch and beautiful art to your home with this rustic table flower vase. It is made of 100% aluminum material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.