Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Cream And Beige Linen Arm Chair

  • Mfr # 533998

  • Zoro # G922341752


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Height
33.3 in
Overall Width
23.6 in
Assembly Required
Partial Assembly Needed
Overall Depth
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533998
Zoro #
G922341752
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.3 in
Overall Width
23.6 in
Overall Depth
30.5 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Cream Beige

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 24-inch cream and beige linen arm chair. This sturdy linen upholstered arm chair comes in a chic solid cream color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood and features a cushion back that comes complete with soft and comfortable cushioning. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 33.3-inch h x 23.6-inch w x 30.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.