24" Dark Brown Freestanding Teak Shower Bench With Shelf And Handles
Mfr # 376681
Zoro # G122910826
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Features
Mold Resistant; Mildew Resistant
Application
Bathroom
Material
Teak
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376681
Zoro #
G122910826
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
14 in
Width
24 in
Height
19 in
Details
Features
Mold Resistant; Mildew Resistant
Application
Bathroom
Material
Teak
Color
Brown
Weight Capacity
250 lb
Item
Shower Benches
Finish
Natural
Style
Traditional
Mounting Type
Freestanding
Description
The 24-inch brown freestanding teak shower bench combines style and functionality for your bathroom. Crafted from desirable teak wood, this bench offers an updated design with a dark brown hue that brings warmth and elegance to any space. This good looking indoor outdoor seat includes a convenient bottom shelf and features a slightly swooped seat with cut out handles to give your shower a touch of contemporary design that is supportive and practical. Upgrade your bathing experience with this beautifully designed piece that epitomizes both comfort and sophistication. 19-inch h x 24-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.