Shop HOMEROOTS
See all product information
Create Account
24" Dark Brown Manufactured Wood End Table With Two Drawers And Shelf
- Mfr # 488986
- Zoro # G622833397
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
12 in
Length
24 in
Height
24 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488986
- Zoro #
- G622833397
- UPC #
- -
- Country of Origin
- China
- Item
- End-Side Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Dark Brown
- Leg Type
- 4 Legs
- Leg Color
- Dark Brown
- Finish
- Varnished
- Assembled/Unassembled
- Assembled
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Includes
- 1 Table
- Style
- Traditional
- Base Material
- Solid and Manufactured Wood
- Set
- No
- Mirrored
- No
Dimensions
- Width
- 12 in
- Length
- 24 in
- Height
- 24 in
Description
Distinctive in style the 24" dark brown manufactured wood end table with two drawers and shelf radiates a versatile charm. A solid dark brown solid and manufactured wood frame is finished off with a matching dark brown manufactured wood seat, giving this table a chic monotone look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Includes a single shelf for handy storage or display space. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24" H x 12" W x 24" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.