24" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 624200

  • Zoro # G122907901


product price:  $1,473.99
/ea
Free Shipping & Returns

Key Features

Finish
Valenti
Countertop Material
Manufactured Wood
Color
White
Includes
Sink
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624200
Zoro #
G122907901
UPC #
-
Country of Origin
Spain

Dimensions

Width
24 in
Length
21.6 in
Height
24.6 in

Details

Finish
Valenti
Countertop Material
Manufactured Wood
Color
White
Includes
Sink
Material
Manufactured Wood
Base Color
Dark Brown
Item
Bathroom Vanities

Description

The 24-inch dark brown wood floating bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom decor. Crafted from manufactured wood, this vanity provides both durability and style. The pristine white ceramic sink adds a touch of elegance, making it a perfect centerpiece. Featuring two functional drawers fitted with soft close drawer glides, it combines practicality with a chic aesthetic. The dark brown base color complements the overall design, while chrome brass handles provide a sophisticated accent. Installed as a wall-mounted standard, this vanity helps maximize floor space while maintaining a contemporary look. Upgrade your bathroom experience with this functional yet stylish addition. 24.60-inch h x 24.00-inch w x 21.60-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.