Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624197
Zoro # G222911129
product price:Â $1,346.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
24 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624197
- Zoro #
- G222911129
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 24 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Natural
Description
The 24-inch natural wood floating bathroom vanity with white sink and two drawers offers a modern touch to any bathroom. Crafted from durable manufactured wood, this vanity features a stunning natural wood finish that complements its sleek design. The included ceramic sink is an eye-catching addition, providing both style and practicality. Two functional drawers with soft-close glides ensure a smooth and quiet operation, enhancing your convenience. Chrome drawer pulls add a touch of sophistication, beautifully contrasting with the natural base color. Designed for wall-mounted installation, this vanity maximizes floor space while maintaining a clean aesthetic. Enjoy the perfect blend of form and function with this elegant bathroom centerpiece. 24.60-inch h x 24.00-inch w x 21.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.