
24" Espresso Brown And Clear Wood And Glass Square End Table
Mfr # 716237
Zoro # G722833327
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Glass
Length
28 in
Mirrored
No
Base Material
Solid Wood
Tabletop Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716237
Zoro #
G722833327
UPC #
-
Country of Origin
China
Dimensions
Length
28 in
Height
24 in
Width
30 in
Details
Tabletop Material
Glass
Mirrored
No
Base Material
Solid Wood
Tabletop Color
Clear
Weight Capacity
200 lb
Item
End-Side Tables
Leg Color
Espresso
Commercial Use
Yes
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Transitional
Shape
Square
Set
No
Hand Crafted
Yes
Assembled/Unassembled
Assembled
Finish
Matte
Leg Type
4 Legs
Description
Show off your exquisite taste with this 24-inch espresso brown and clear wood and glass square end table. The dark espresso brown coloration of the high quality scrollwork carved solid wood base marries nicely with the clear glass top. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 24.00-inch h x 30.00-inch w x 28.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.