This item is Discontinued.

Homeroots 24" Gold and Black Metal Desk Table Lamp With Gold Dome Shade 524299

24" Gold and Black Metal Desk Table Lamp With Gold Dome Shade (Discontinued)

  • Mfr # 524299
  • Zoro # G422342020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524299
Zoro #
G422342020
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
15 in
Depth
9 in

Details

Item
Table Lamp
Color
Brass/Gold
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 24-inch gold and black metal desk table lamp with gold dome shade will be a great addition to your space. A gorgeous gold and black metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a gold metal, dome shaped shade, making this a fashionable piece that will complement most any interior. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 24-inch H x 15-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.