
24" Gold And Clear Glass And Steel Round End Table
Mfr # 543831
Zoro # G622347696
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Application Type
No
Depth
18 in
Tabletop Color
Gold
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543831
Zoro #
G622347696
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Depth
18 in
Height
24 in
Details
Application Type
No
Tabletop Color
Gold
Item
End-Side Table
Assembly Required
Full Assembly Needed
Description
Show off your exquisite taste with this 24-inch gold and clear glass and steel round end table. Quality construction from the gold steel base combines with clear glass of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch H x 18-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.