
24" Gold And Dark Brown Wood And Metal End Table With Drawer
Mfr # 333263
Zoro # G122833118
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
18.25 in
Finish
Glossy
Shape
Rectangular
Leg Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333263
Zoro #
G122833118
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
12 in
Length
18.25 in
Height
24 in
Details
Tabletop Color
Dark Brown
Finish
Glossy
Shape
Rectangular
Leg Color
Gold
Mirrored
No
Tabletop Material
Manufactured Wood
Weight Capacity
22 lb
Set
No
Purposeful Distressing Type
No Distressing
Assembly
Full Assembly Needed
Leg Type
Cross Legs
Assembled/Unassembled
Unassembled
Style
Modern
Includes
1 Table
Hand Crafted
No
Item
End-Side Tables
Base Material
Metal
Description
Optimize your space and add some charm to your room with the 24-inch gold and dark brown end table with drawer. A gold metal frame is finished off with a dark brown manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch H x 12-inch W x 18.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.