24" Gold Distressed Lattice Metal Tabletop Hurricane Candle Holder

  • Mfr # 608398

  • Zoro # G522882358


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Capacity
1
Style
Modern
Commercial Use
No
Pattern
Lattice
Placement Type
Tabletop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608398
Zoro #
G522882358
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10.83 in
Length
24.21 in
Width
10.83 in

Details

Capacity
1
Style
Modern
Commercial Use
No
Pattern
Lattice
Placement Type
Tabletop
Item
Candle Holders
Shape
3" Wide Pillar
Material
Metal
Color
Gold
Assembly Required
No
Finish Style
Distressed Metal
Construction Method
Handmade
Finish
Does Not Apply
Holder Type
Hurricane
Intended Room
Living Room

Description

Illuminate any space with this 24-inch gold distressed lattice metal tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 24.21-inch h x 10.83-inch w x 10.83-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.