Zoro Homepage

24" Gold Metal Round Accent Mirror

  • Mfr # 607279

  • Zoro # G822374751


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Height
24.41 in
Color
Gold
Material
Glass
Application Type
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607279
Zoro #
G822374751
UPC #
-
Country of Origin
China

Dimensions

Height
24.41 in
Width
24.41 in
Depth
2.36 in

Details

Color
Gold
Material
Glass
Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror

Description

The carefully crafted 24-inch gold metal round accent mirror is what you need to add finishing touch to your decor. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 24.41-inch h x 24.41-inch w x 2.36-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.