
24" Gray and Black Steel Outdoor Arm Chair
Mfr # 320642
Zoro # G822832527
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Outdoor Chair Type
Arm Chair
Chair Width
24.4 in
Product Type
Contemporary
Assembly
No Assembly Needed
Includes
One High-back chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320642
Zoro #
G822832527
UPC #
-
Country of Origin
France
Dimensions
Chair Width
24.4 in
Chair Depth
25.1 in
Chair Height
46 in
Details
Outdoor Chair Type
Arm Chair
Product Type
Contemporary
Assembly
No Assembly Needed
Includes
One High-back chair
Cushions Included
No
Item
Outdoor Chairs
Number of Chairs Included
1
Chair Frame Color
Gray, Black
Modular
No
Canopy Included
No
Chair Frame Material
Steel
Description
Unwind and relax in style with the 24-inch gray steel outdoor arm chair, offering a cozy and supportive place to kick back and enjoy the beauty of nature. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 46-inch H x 24.4-inch W x 25.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.