24" Gray and Bronze Wood and Steel Pedestal Base Round Top Dining Table
Mfr # 572243
Zoro # G222910344
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Height
29.9 in
Width
24 in
Table Mechanism
Fixed
Weight Capacity
2 lb
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572243
Zoro #
G222910344
UPC #
-
Country of Origin
China
Dimensions
Height
29.9 in
Width
24 in
Length
24 in
Details
Table Mechanism
Fixed
Item
Dining Tables
Weight Capacity
2 lb
Style
Modern
Commercial Use
Yes
Leg Color
Bronze
Shape
Round
Leg Type
Pedestal
Tabletop Color
Gray
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Frame Color
Bronze, Gray
Leaf Included
No
Mirrored
No
Purposeful Distressing Type
No Distressing
Assembly Required
Full Assembly Needed
Frame Material
Steel
Description
Add handsome, fashionable design to your dining space with this 24-inch gray and bronze wood and steel pedestal base round top dining table. The gray faux terrazzo style manufactured wood top of this table is a nice visual contrast to the high quality, bronze steel of the base. The two-tone finish is attractive and fashionable. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 2 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.9-inch h x 24-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.