
24" Gray And Silver Wood And Stainless Steel End Table With Two Drawers
Mfr # 551631
Zoro # G022367577
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
16.5 in
Height
23.6 in
Tabletop Color
Gray Silver
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551631
Zoro #
G022367577
UPC #
-
Country of Origin
China
Dimensions
Depth
16.5 in
Height
23.6 in
Width
23.6 in
Details
Assembly Required
Partial Assembly Needed
Tabletop Color
Gray Silver
Application Type
No
Item
End-Side Table
Description
Show off your exquisite taste with this 24-inch gray and silver wood and stainless steel end table with two drawers. The gray manufactured wood top of this table is a nice contrast to the high quality, silver stainless steel of the base. Includes 2 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 23.6-inch h x 23.6-inch w x 16.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.