
24" Gray Leather and Iron Low Back Counter Height Swivel Bar Chair
Mfr # 531075
Zoro # G822367197
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Depth
17.5 in
Seat Color
Gray
Application Type
Commercial
Height
26 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531075
Zoro #
G822367197
UPC #
-
Country of Origin
India
Dimensions
Depth
17.5 in
Height
26 in
Width
19 in
Details
Seat Color
Gray
Item
Bar Chair
Application Type
Commercial
Assembly Required
No Assembly Needed
Description
Comfort and design come together nicely in this 24-inch gray leather and iron low back counter height swivel bar chair. The gray coloration runs throughout this good looking iron and leather stool. The round shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 26-inch h x 19-inch w x 17.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.