Zoro Homepage

24" Gray Two Drawer Distressed Wood Nightstand

  • Mfr # 564654

  • Zoro # G822370432


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Gray
Assembly Required
No Assembly Needed
Height
23.66 in
Width
25.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564654
Zoro #
G822370432
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
23.66 in
Width
25.39 in
Depth
16.73 in

Details

Application Type
No
Color
Gray
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 24-inch gray two drawer distressed wood nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 23.66-inch h x 25.39-inch w x 16.73-inch d

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.