24" Gray Wood and Steel Faux Terrazzo Pedestal Base Square Dining Table
Mfr # 572244
Zoro # G122907505
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
2 lb
Length
24 in
Table Mechanism
Fixed
Leaf Included
No
Leg Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572244
Zoro #
G122907505
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Height
29.9 in
Details
Weight Capacity
2 lb
Table Mechanism
Fixed
Item
Dining Tables
Leaf Included
No
Leg Color
Gray
Mirrored
No
Finish
Bronze
Leg Type
Pedestal
Shape
Square
Commercial Use
Yes
Tabletop Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Tabletop Color
Gray
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Style
Modern
Frame Material
Steel
Frame Color
Gray
Description
Add handsome, fashionable design to your dining space with this 24-inch gray wood and steel faux terrazzo pedestal base square dining table. A fun gray based faux terrazzo tabletop gives this table a stylish and updated look, while the beautiful pedestal base in a dark antiqued bronze/black adds some dimension and elegance to your dining. Complete your kitchen, cafe, or dining room with this well made and stylish, square bistro style table. 29.90-inch h x 24.00-inch w x 24.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.