Shop HOMEROOTS
See all product information
Create Account
Set of Two 27" Gray and Black Fabric and Steel Counter Height Bar Chairs, 2PK
Mfr # 571486
Zoro # G522810917
product price:Â
$
474.99
/pk 2, $237.50/ea
Free Shipping & Returns
Key Features
Seat Style
Bucket
Seat Color
Black
Capacity
330 lb
Finish
Powder Coated
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571486
- Zoro #
- G522810917
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Height
- 34.6 in
- Width
- 22 in
Details
- Seat Style
- Bucket
- Seat Color
- Black
- Capacity
- 330 lb
- Finish
- Powder Coated
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
- Seat Material
- Steel
- Shape
- Rectangle
- Number of Stools Included
- 2
- Bar Chair Type
- Counter Height
Description
The perfect way to add some extra seating in your home, this set of two 27-inch gray and black fabric and steel counter height bar chairs will elevate the look and vibe of your room. The base of this stool is made from steel in a black color that is a nice contrast to the gray upholstered seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 34.60-inch h x 22.00-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.