
24" Light Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade
Mfr # 642991
Zoro # G622355493
product price:Â $88.75
/ea
Free Shipping & Returns
Key Features
Color
Light Blue/Blue Silver/White
Depth
13 in
Assembly Required
No Assembly Needed
Width
13 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642991
Zoro #
G622355493
UPC #
-
Country of Origin
China
Dimensions
Height
23.5 in
Depth
13 in
Width
13 in
Details
Item
Table Lamp
Color
Light Blue/Blue Silver/White
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 24-inch light blue and silver glass and metal novelty table lamp with white drum shade. The base of this lamp is made of glass and metal finished in a light blue and silver tone. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.50-inch h x 13.00-inch w x 13.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.