18" Light Gray Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478207
- Zoro # G822911956
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
17.9
Body Material
Manufactured Wood
Height (In.)
35.4
Depth (In.)
5.4
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478207
- Zoro #
- G822911956
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 17.9
- Height (In.)
- 35.4
- Depth (In.)
- 5.4
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Description
The 18-inch light gray wood floating double door bathroom vanity and medicine cabinet with mirror is the perfect blend of style and functionality. Its modern design complements any contemporary bathroom decor while providing ample storage. Crafted from high-quality manufactured wood, both the vanity and medicine cabinet ensure durability and elegance. The integrated soft close door hinges offer a seamless user experience, enhancing the sophistication of your space. This wall-mounted standard installation not only saves floor space but also creates a clean and organized look. The included mirror adds depth and brightness, making your bathroom feel more spacious and inviting. Enjoy the convenience of having a stylish vanity that meets all your storage needs. 35.40-inch h x 17.90-inch w x 5.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.