Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural And Brass Wood And Brass Oval Coffee Table

  • Mfr # 565092

  • Zoro # G822376168


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Length
44 in
Height
18 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565092
Zoro #
G822376168
UPC #
-
Country of Origin
India

Dimensions

Length
44 in
Height
18 in
Width
24 in

Details

Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Tabletop Color
Brass/Coffee

Description

This stylish 24-inch natural and brass wood and brass oval coffee table is not only practical, but good looking and built to last. This unique curved table features brass feet and then an all over distressed burl veneer finish for a stylish look. It has an earthy design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 24-inch W x 44-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.