
24" Natural And Smoky Black Distressed Reclaimed Wood Square Block End Table
Mfr # 716348
Zoro # G122833484
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Length
13.8 in
Style
Rustic
Width
15.4 in
Hand Crafted
Yes
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716348
Zoro #
G122833484
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
13.8 in
Width
15.4 in
Height
23.6 in
Details
Style
Rustic
Hand Crafted
Yes
Mirrored
No
Finish
Natural
Commercial Use
No
Item
End-Side Tables
Tabletop Color
Natural
Set
No
Tabletop Material
Reclaimed Wood
Leg Color
Natural, Smoky Black
Leg Type
Block
Weight Capacity
80 lb
Purposeful Distressing Type
Wood Scoring & Rub Through
Base Material
Reclaimed Wood
Assembled/Unassembled
Assembled
Shape
Square
Description
Show off your exquisite taste with this 24-inch natural distressed reclaimed wood square block end table. Made of reclaimed wood that is heavily textured with ribbed lines and features horizontal rectangular metal handles on each side for impact. The warm natural brown coloration is mixed with smoky black tones that give this piece an updated and refreshing look, while the raw finish with purposeful distressing gives it an authentically artisanal and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 23.60-inch h x 15.40-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.