Shop FLASH FURNITURE

HERCULES Series Gray LeatherSoft Remote Powered Lift Recliner for Elderly

  • Mfr # CH-US-153062L-GY-LEA-GG
  • Zoro # G310370012

product price: 
$
719.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
Foam, Leather/Faux Leather, Metal, Pine Wood, Plywood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH-US-153062L-GY-LEA-GG
Zoro #
G310370012
UPC #
196861118722
Country of Origin
China
Material
Foam, Leather/Faux Leather, Metal, Pine Wood, Plywood
Color
Gray LeatherSoft

Description

Whether you need a little assistance going from a seated position to standing, or just like the idea of 'powering' your way to your feet, this remote powered lift recliner will be an effortless decision. Independent living furniture was designed for anyone who is still active, but may need some assistance with mobility. If you've just had surgery and your mobility is limited, a lift chair will be of much benefit. The lift assist recliner transitions between sitting and standing with the included remote. A traditional recliner will keep you in a seated position, while a lift recliner will slowly help you to your feet. With an infinite range, you can select the position that best suits you, while reclining. Once you're in your desired position, the remote has its own storage pocket that you can slide it back into. A rise and recline chair is not just for someone who needs assistance, it can become anyone's relax destination chair, from young to mature. Settle in this recliner chair to enjoy your time with family or catch up on the latest TV program or movie.


  • •Contemporary Style Lift Assist Chair
  • •Gray LeatherSoft Upholstery for Softness and Durability
  • •Remote Controlled Lift Assist Recliner
  • •Recline Angle: 45° to 135°
  • •Infinite Reclining Positions
  • •Wall Clearance: 27.55"
  • •Padded Arms, Plush Pillow Back
  • •Right Side Storage Pocket, Sinuous Wire Springs
  • •Assembles in Less than 10 Minutes
  • •Spot Clean with Solvent Based Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.