Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Natural Distressed Solid Wood Round Frame End Table With Shelf

  • Mfr # 605349

  • Zoro # G522363291


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Application Type
Yes
Depth
20 in
Assembly Required
No Assembly Needed
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605349
Zoro #
G522363291
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Depth
20 in
Height
24 in

Details

Application Type
Yes
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch natural distressed solid wood round frame end table with shelf. This table is made from solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. Includes a single shelf for handy storage or display space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.