Zoro Homepage

24" Natural Solid Wood Ribbed Texture Three Drawer Nightstand

  • Mfr # 569601

  • Zoro # G422354337


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Width
32 in
Assembly Required
No Assembly Needed
Application Type
Yes
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569601
Zoro #
G422354337
UPC #
-
Country of Origin
India

Dimensions

Depth
20 in
Width
32 in
Height
24 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Give your room the look and feel of 5-star accommodations with this 24-inch natural solid wood ribbed texture three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 32-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.