24" Natural Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 543583
Zoro # G622909801
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
23.6 in
Depth (In.)
5.8 in
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543583
Zoro #
G622909801
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
23.6 in
Height (In.)
23.6 in
Depth (In.)
5.8 in
Details
Item
Bathroom Vanities
Body Material
Manufactured Wood
Finish
Natural
Countertop Material
Manufactured Wood
Includes
Doors; Faucet; Medicine Cabinet
Features
Soft Close Door Hinges
Description
24-inch natural wood floating double door bathroom vanity and medicine cabinet with mirror combines modern aesthetics with functional design. Crafted from durable manufactured wood, this wall-mounted vanity enhances your bathroom with its natural finish and sleek lines. The included silver metal handles offer both style and ease of use. You will appreciate the soft close door hinges that ensure a quiet and smooth operation. This vanity set is complete with a matching medicine cabinet and a mirror, elevating your space while providing ample storage. A faucet is also included, making it a convenient choice for any renovation or upgrade. Transform your bathroom into a stylish oasis with this elegant and practical vanity solution. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.