39" Wood Brown Laminate Accent Cabinet With Multiple Shelves
- Mfr # 477614
- Zoro # G822908628
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
39.3 in
Body Material
Manufactured Wood
Height (In.)
19.3 in
Depth (In.)
12.6 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477614
- Zoro #
- G822908628
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinet
- Body Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Doors
- Color
- Oak
Dimensions
- Width (In.)
- 39.3 in
- Height (In.)
- 19.3 in
- Depth (In.)
- 12.6 in
Description
Enhance your bathroom storage with this versatile 39-inch wood brown laminate accent cabinet. Featuring multiple shelves and two accent cabinets, this freestanding piece is crafted from particle board in a modern style. The rich wood brown and laminate top add a touch of elegance, while the rectangular shape offers ample storage space for all your essentials. Ideal for keeping your bathroom organized and clutter-free, this accent cabinet seamlessly combines style and functionality, making it a perfect addition to any home decor. 19.3-inch h x 39.3-inch w x 12.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.