Zoro Homepage

24" Nickel Metal Two Light Table Lamp With White Empire Shade

  • Mfr # 524693

  • Zoro # G022348569


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Application Type
No
Width
17 in
Depth
17 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524693
Zoro #
G022348569
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Width
17 in
Depth
17 in

Details

Application Type
No
Item
Table Lamp
Color
White
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 24" nickel metal two light table lamp with white empire shade. The base of this lamp is made of nickel metal. The white empire linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 23.5" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.