Shop TROY LIGHTING
See all product information
Create Account
Petal 1 Light Pendant in Patina Brass Finish
- Mfr # F3324-PBR
- Zoro # G522646899
product price:
$
879.99
/ea
Free Shipping & Returns
Key Features
Color
Patina Brass
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
1
Shade Type
Opal Glossy Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3324-PBR
- Zoro #
- G522646899
- UPC #
- 197292140245
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Opal Glossy Glass
- Item
- Pendant
- Fixture Wattage
- 15 W
- Bulb Type
- A19
- Lamp Included
- No
- Slope Ceiling Adaptable
- Yes
- Canopy Type
- Round; 6in. W x 0.75in. H
- Body Material
- Natural Woven
- Power Source
- Hardwired
- Dimmable
- No
- Standards
- UL Listed; cUL DampRated
- Lamp Base
- E26 Medium Base
Dimensions
- Height
- 12.5 in
- Width
- 24 in
- Overall Dimension
- 24in. W x 12.5in. H
- Chain Length
- 72 in
Description
A nod to nature’s quiet beauty, Petal features handwoven rattan cane shaped into delicate “petals” that surround a shiny opal glass globe. The organic silhouette-both rustic and refined-is suspended by a bold loop and chain in Patina Brass (PBR). Available in two sizes, it’s a charming addition above a kitchen island or breakfast nook. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.