Shop HOMEROOTS
See all product information
Create Account
16" White Accent Cabinet With Four Shelves
- Mfr # 518204
- Zoro # G722911520
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Finish
White
Features
Soft Close Door Hinges
Includes
Doors
Countertop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518204
- Zoro #
- G722911520
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 15.7 in
- Height (In.)
- 70.9 in
- Depth (In.)
- 12.3 in
Details
- Item
- Bathroom Vanities
- Body Material
- Metal
- Finish
- White
- Features
- Soft Close Door Hinges
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Description
This 16-inch white accent cabinet with four shelves will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.9-inch H x 15.7-inch W x 12.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.