
24" Red Blue And Gold Solid Wood and Acrylic Silent Poppies Floral Wall Clock
Mfr # 626579
Zoro # G622371622
product price:Â $69.99
/eaKey Features
Color
Blue Red/Green
Depth
1.5 in
Width
23.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626579
Zoro #
G622371622
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Width
23.5 in
Height
15.5 in
Details
Color
Blue Red/Green
Application Type
Yes
Item
Wall Clock
Assembly Required
No Assembly Needed
Description
This 24-inch red blue and gold solid wood and acrylic silent poppies floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, curved-edged rectangle shape with a vibrant filed of red poppy flowers design. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 15.5-inch h x 23.5-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.