
24" Silver And Deep Taupe Wood And Metal End Table With Drawer
Mfr # 333262
Zoro # G922833219
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Base Material
Metal
Leg Color
Silver
Shape
Rectangular
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333262
Zoro #
G922833219
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
18.25 in
Width
12 in
Height
24 in
Details
Finish
Chrome
Base Material
Metal
Leg Color
Silver
Shape
Rectangular
Mirrored
No
Assembly
Full Assembly Needed
Includes
1 Table
Leg Type
Cross Legs
Item
End-Side Tables
Tabletop Color
Taupe
Set
No
Assembled/Unassembled
Unassembled
Weight Capacity
22 lb
Hand Crafted
No
Purposeful Distressing Type
No Distressing
Style
Modern
Tabletop Material
Manufactured Wood
Description
Show off your exquisite taste with this 24-inch silver and deep taupe end table with drawer. A silver metal frame is finished off with a deep taupe manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 12-inch W x 18.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.