This item is Discontinued.

Sauder Clifford Place Credenza Nm , Accommodates up to a 46 in. in. TV weighing 50 lbs 433366

Clifford Place Credenza Nm , Accommodates up to a 46 in. in. TV weighing 50 lbs (Discontinued)

  • Mfr # 433366
  • Zoro # G611228296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
433366
Zoro #
G611228296
UPC #
042666112703
Country of Origin
Viet Nam

Dimensions

Length
18.5 in
Width
44.06 in
Height
30.32 in

Details

Finish
Natural Maple
Material
Engineered wood

Description

Bring a touch of elegant, mid-century inspired style to your home with this TV credenza from the Clifford Place collection. This TV stand with storage offers a spacious tabletop surface that provides you with room to display a stylish accent lamp, a decorative clock, and photos of family and friends. Use this media credenza to house up to a 46 in. TV weighing 50 lbs. or less, making it perfect for binge watching all your favorite shows. The large open shelf provides you with the ideal amount of space to store and display movies, books, bins, and other home dcor. Behind the door of this entertainment credenza is hidden storage that includes an adjustable shelf for all your additional storage needs. The lower file drawer opens and closes on full extension slides and holds letter or legal size hanging files, so you'll always be organized! Cord pass-throughs keep all your wires neat and out of the way. This media stand is finished on all sides so it will look polished from every angle. With solid wood feet and a Natural Maple finish, this stylish credenza will stand out in any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.