
24" Taupe and Ivory Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549425
Zoro # G022810554
product price:Â $56.59
/eaKey Features
Fill Material
Polyfill
Residential/Commerical
Residential
Width
24 in
Length
24 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
549425
Zoro #
G022810554
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Length
24 in
Depth
9 in
Size
24 x 24 in
Details
Fill Material
Polyfill
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Style
Modern
Color
Taupe, Ivory
Closure Type
Zipper
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Material
Cotton Blend
Reversible
No
Pattern
Geometric
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 24-inch ivory geometric cotton blend throw pillow with embroidery. This ivory hued piece represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.