
24" Terra Cotta and Silver Faux Leather and Stainless Adjustable Back Arm Chair
Mfr # 667639
Zoro # G122810553
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Hardware Finish
Chrome
Arm Style
Round Arms
Leg Color
Silver
Legs Included
Yes
Arms Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667639
Zoro #
G122810553
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
24.41 in
Overall Height
24.8 in
Overall Length
23.62 in
Details
Hardware Finish
Chrome
Arm Style
Round Arms
Leg Color
Silver
Item
Arm Chair
Legs Included
Yes
Arms Included
Yes
Includes
1 Chair
Seat Material
Metal
Removable Seat Cushions
No
Upholstery Material
Faux Leather
Adjustable Headrest
Yes
Weight Capacity
300 lb
Purposeful Distressing Type
No Distressing
Back Type
Fixed Back
Arm Material
Metal
Seat Color
Amber
Leg Material
Stainless Steel
Accent Chair Pattern
Solid Color
Ottoman Included
No
Upholstery Color
Terra Cotta
Description
A mix of form and function, this 24-inch terra cotta and silver faux leather and stainless adjustable back arm chair will bring a good looking and usable accent to your space. This sturdy faux leather upholstered arm chair comes in a chic white and silver two-tone color to give your space just the right look. Mixing form and function masterfully, this modern and contemporary look combines with an adjustable backrest to give you the ultimate in a good looking and versatile arm chair for most any room in the home or office. 24.80-inch h x 23.62-inch w x 24.41-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.