Zoro Homepage

24" Walnut Solid Wood Three Drawer Nightstand

  • Mfr # 651512

  • Zoro # G022374094


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Color
Brown
Width
17.7 in
Assembly Required
No Assembly Needed
Height
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651512
Zoro #
G022374094
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
23.6 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
No Assembly Needed
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 24-inch walnut solid wood three drawer nightstand. Sturdy and durable construction from solid mango wood that ensures this trusty bedside table is built to last. The unsung hero of the bedroom, this curved edge nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 23.60-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.