24" White and Silver Faux Leather and Stainless Adjustable Back Arm Chair

  • Mfr # 667638

  • Zoro # G822811041


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Arms Included
Yes
Seat Material
Metal
Overall Height
24.8 in
Hardware Finish
Chrome
Overall Depth
24.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667638
Zoro #
G822811041
UPC #
-
Country of Origin
China

Dimensions

Overall Height
24.8 in
Overall Depth
24.41 in
Overall Length
23.62 in

Details

Arms Included
Yes
Seat Material
Metal
Item
Arm Chair
Hardware Finish
Chrome
Adjustable Headrest
Yes
Seat Color
White
Legs Included
Yes
Upholstery Material
Faux Leather
Ottoman Included
No
Removable Seat Cushions
No
Upholstery Color
White
Purposeful Distressing Type
No Distressing
Arm Style
Round Arms
Back Type
Fixed Back
Weight Capacity
300 lb
Includes
1 Chair
Leg Material
Stainless Steel
Arm Material
Metal
Leg Color
Silver
Accent Chair Pattern
Solid Color

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 24-inch white and silver faux leather and stainless adjustable back arm chair. This sturdy faux leather upholstered arm chair comes in a chic white and silver two-tone color to give your space just the right look. Mixing form and function masterfully, this modern and contemporary look combines with an adjustable backrest to give you the ultimate in a good looking and versatile arm chair for most any room in the home or office. 24.80-inch h x 23.62-inch w x 24.41-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.