24" White and Silver Faux Marble and Wood Pedestal End Table

  • Mfr # 560102

  • Zoro # G822368521


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
White Silver
Height
24.4 in
Length
26 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560102
Zoro #
G822368521
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
24.4 in
Length
26 in
Width
26 in

Details

Commercial Use
No
Tabletop Color
White Silver
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Show off your exquisite taste with this 24-inch white and silver faux marble and wood pedestal end table. The white and silver base features an open geometric cut out and creates a chic look when combined with the faux marble top surface. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24.4-inch h x 26-inch w x 26-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.