24" White and Silver Wood and Metal End Table With Drawer And Shelf

  • Mfr # 544107

  • Zoro # G822370579


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544107
Zoro #
G822370579
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
24 in
Depth
18 in

Details

Tabletop Color
Silver
Assembly Required
Partial Assembly Needed
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 24-inch white and silver wood and metal end table with drawer and shelf. A silver metal frame is finished off with a white manufactured wood top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch h x 24-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.