24" White Steel Geo Back Outdoor Arm Chair

  • Mfr # 606528

  • Zoro # G522325497


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Material
Steel
Overall Height
35 in
Overall Length
22.5 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606528
Zoro #
G522325497
UPC #
-
Country of Origin
India

Dimensions

Overall Height
35 in
Overall Length
22.5 in
Overall Width
24 in

Details

Application Type
Non-Commercial
Material
Steel
Color
White
Assembly Required
Partial Assembly Needed
Item
Outdoor Chair

Description

Escape the stresses of the day as you sink into the embrace of the 24-inch white steel outdoor arm chair, offering unparalleled support and relaxation. Featuring a partially open geometric back design that gives the chair a fresh and and updated style. Enjoy the good life everyday with this fashionable outdoor seating option. 35-inch h x 24-inch w x 22.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.