Set of Two 23" Charcoal and Natural Wood Solid Wood Outdoor Arm Chair, 2PK
- Mfr # 490233
- Zoro # G722832719
product price:Â
$
497.99
/pk of 2, $249.00/ea
Free Shipping & Returns
Key Features
Chair Weight Capacity
250 lb
Commercial Use
Yes
Chair Frame Material
Solid Wood
Assembly
No Assembly Needed
Product Type
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490233
- Zoro #
- G722832719
- UPC #
- -
- Country of Origin
- Viet Nam
- Chair Weight Capacity
- 250 lb
- Commercial Use
- Yes
- Chair Frame Material
- Solid Wood
- Assembly
- No Assembly Needed
- Product Type
- Modern
- Outdoor Chair Type
- Arm Chair
- UV Protective Finish
- Yes
- Cushions Included
- No
- Includes
- 2 Arm Chairs
- Modular
- No
- Item
- Outdoor Chairs
- Chair Finish
- Natural Wood
- Chair Frame Color
- Brown
- Number of Chairs Included
- 2
- Canopy Included
- No
Dimensions
- Chair Width
- 22.5 in
- Chair Depth
- 26.5 in
- Chair Height
- 36.5 in
Description
Escape the stresses of the day as you sink into the embrace of the set of two 23-inch charcoal and natural wood solid wood outdoor arm chair, offering unparalleled support and relaxation. Allow the mesmerizing natural wood color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. High quality construction from solid wood that stands out as an excellent choice for outdoor furniture due to its timeless charm and ability to seamlessly blend with natural surroundings, creating a harmonious and inviting outdoor space. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 36.5-inch H x 22.5-inch W x 26.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.