Zoro Homepage

24" White Wood Block End Table With Drawer And Shelf

  • Mfr # 544095

  • Zoro # G222360101


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Assembly Required
No Assembly Needed
Depth
18 in
Height
24 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544095
Zoro #
G222360101
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
24 in
Width
20 in

Details

Tabletop Color
White
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 24-inch white wood block end table with drawer and shelf. This table is made from manufactured wood in a white color throughout the base and top. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 20-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.