Shop HOMEROOTS
See all product information
Create Account
24" White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624117
Zoro # G722910660
product price:Â $1,485.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624117
- Zoro #
- G722910660
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 20 in
- Width
- 24 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- White
Description
The 24-inch white wood floating bathroom vanity with white sink and two drawers offers a sleek and modern design perfect for contemporary bathrooms. Crafted from durable manufactured wood, this vanity features a pristine white base that seamlessly integrates into any color scheme. The included ceramic sink complements the overall aesthetic while providing practical functionality. With two drawers equipped with soft close drawer glides, you can enjoy a clutter-free space as your essentials are neatly stored away. Designed for wall-mounted installation, this piece creates an illusion of more floor space, enhancing the room's overall openness. Its thoughtful construction ensures both style and convenience for your daily routines, making it an ideal choice for any bathroom makeover. 20-inch h x 24-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.