Shop HOMEROOTS
See all product information
28" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627456
Zoro # G722910738
product price:Â $1,099.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
28 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 627456
- Zoro #
- G722910738
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 28 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Oak
Description
The 28-inch oak wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of modern style and functionality. Crafted from high-quality manufactured wood, this vanity features a warm oak base that enhances any bathroom decor. Its pristine white ceramic sink adds a touch of elegance, while the two functional drawers provide ample storage for your essentials. Enjoy a seamless experience with soft close drawer glides that ensure quiet and gentle closure. The free-standing standard installation makes it easy to incorporate into your space, simplifying the setup process. This vanity combines practicality with aesthetic appeal, creating an inviting atmosphere in your bathroom. Elevate your daily routine with this stylish and well-designed piece. 18.9375-inch h x 28-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.