24" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624131

  • Zoro # G222910160


product price: $1,531.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Sink
Height
33.13 in
Countertop Material
Manufactured Wood
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624131
Zoro #
G222910160
UPC #
-
Country of Origin
Spain

Dimensions

Height
33.13 in
Length
18.1 in
Width
24 in

Details

Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Base Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White

Description

The 24-inch white wood freestanding bathroom vanity with white sink and three drawers seamlessly blends modern design with functional elegance. Crafted from durable manufactured wood, this bathroom vanity features a pristine white base, enhancing any decor. The included ceramic sink brings a sleek touch, complementing the overall aesthetic. With three functional drawers equipped with soft-close drawer glides, you can enjoy both convenience and tranquility in your space. This free-standing standard installation allows for easy placement, making it an ideal choice for various layouts. Elevate your bathroom with this stylish and practical vanity, designed to meet your storage needs while adding a contemporary flair to your home. 33.13-inch h x 24-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.